Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 28W76
Zoro # G004393365
product price: $63.99
/ea
Sold in multiples of 10 for $639.90
$639.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L16-30P
- Voltage - Plugs and Receptacles 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W76
- Zoro # G004393365
- UPC # 07847796903
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.625 in to 10.125 in |
Face Diameter | 2.53 in |
For Minimum Cable Diameter | 0.625 in |
For Maximum Cable Diameter | 1.125 in |
Body Length | 3.62 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration L16-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.53 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- POWER FIRST Surge Protector Outlet Strip, 8 ft., Gray (52NY64)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- ZORO SELECT Illuminated Wall Switch, 20A, 1-Pole Type (9901GLW)
- LEVITON Locking Plug (2411)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (2331)
- LEVITON Watertight Locking Plug (28W48)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (7314-C)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- Leviton Locking Plugs