Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 28W49
Zoro # G604393390
product price: $62.99
/ea
Sold in multiples of 10 for $629.90
$629.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L7-30P
- Voltage - Plugs and Receptacles 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W49
- Zoro # G604393390
- UPC # 07847796900
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.56 in to 0.775 in |
For Minimum Cable Diameter | 0.625 in |
Body Length | 3.62 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 2.53 in |
Maximum Wire Size | 10 AWG |
Overall Length | 4.6 in |
For Maximum Cable Diameter | 1.125 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L7-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.53 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade Federal Specification, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2331)
- LEVITON Locking Plug (4570-C)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- Leviton Locking Plugs