Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 28W48
Zoro # G604836569
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L6-30P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W48
- Zoro # G604836569
- UPC # 07847796894
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.625 in to 10.125 in |
For Maximum Cable Diameter | 1.125 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.625 in |
Face Diameter | 2.28 in |
Maximum Wire Size | 8 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.28 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (7765C)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON Locking Plug (2361)
- LEVITON Locking Plug (2711)
- LEVITON Watertight Locking Plug (28W09)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- Leviton Locking Devices