Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W82
Zoro # G904393397
product price: $75.65
/ea
Sold in multiples of 10 for $756.50
Free Shipping & Returns
$756.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L22-20P
- Voltage - Plugs and Receptacles 277/480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W82
- Zoro # G904393397
- UPC # 07847796853
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.875 in |
Body Length | 3.58 in |
Face Diameter | 2.31 in |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration L22-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (7314-C)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Watertight Locking Plug (28W09)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 15A 125V NEMA L5-15P (YGF174)
- Leviton Locking Plugs