Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W75
Zoro # G704836629
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L15-20P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W75
- Zoro # G704836629
- UPC # 07847796809
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Face Diameter | 2.06 in |
Maximum Wire Size | 10 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.06 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- LEVITON Locking Plug (9965-C)
- LEVITON Locking Plug (2721)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2661)
- LEVITON Locking Plug (2731-B)
- LEVITON Locking Plug (4570-C)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- Leviton Locking Plugs