Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W75-B
Zoro # G404393415
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L15-20P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 26W75-B
- Zoro # G404393415
- UPC # 78477053812
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.52 in to 0.93 in |
For Maximum Cable Diameter | 0.875 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 2.06 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Santoprene TPV, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.06 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- LEVITON Locking Plug (24W47)
- LEVITON Locking Plug (CS8465C)
- LEVITON Locking Plug (2331)
- LEVITON Locking Plug (2731-B)
- LEVITON Locking Plug (2671)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (3765C)
- Leviton Locking Plugs