Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W74
Zoro # G004836619
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L14-20P
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W74
- Zoro # G004836619
- UPC # 07847796806
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.875 in |
Face Diameter | 2.06 in |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.06 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J39M1X)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- LEVITON Locking Plug (3765C)
- LEVITON Locking Plug (2341)
- LEVITON Locking Plug (2451)
- LEVITON Locking Plug (2331)
- LEVITON Locking Plug (24W49)
- LEVITON Locking Plug (2731-B)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- Leviton Locking Plugs