Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W49
Zoro # G804255993
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L7-20P
- Voltage - Plugs and Receptacles 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 26W49
- Zoro # G804255993
- UPC # 78477968000
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.93 in |
For Maximum Cable Diameter | 0.875 in |
Body Length | 3.58 in |
Face Diameter | 2.31 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L7-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (2321)
- LEVITON Watertight Locking Plug (26W75)
- LEVITON Locking Plug (2621)
- LEVITON Locking Plug (CS8365C)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- Leviton Locking Devices