Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 26W08
Zoro # G904255985
product price: $31.49
/ea
Sold in multiples of 10 for $314.90
$314.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W08
- Zoro # G904255985
- UPC # 78477968581
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.56 in to 0.775 in |
For Maximum Cable Diameter | 0.875 in |
Face Diameter | 2.31 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 16 AWG |
Body Length | 3.58 in |
Maximum Wire Size | 10 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Non-Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPJ-80SP)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- LEVITON Locking Plug (2621)
- LEVITON Locking Plug (2721)
- LEVITON Locking Plug (2731)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Locking Plug (4770-C)
- LEVITON Locking Plug (CS8465C)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- Leviton Locking Devices