Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 22W07
Zoro # G304255998
product price: $23.15
/ea
Sold in multiples of 10 for $231.50
$231.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L24-20P
- Voltage - Plugs and Receptacles 347VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22W07
- Zoro # G304255998
- UPC # 78477474181
- Country of Origin China
- Category Locking Plugs
Dimensions
Cord Size | 0.24 in to 0.7 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 2.31 in |
For Maximum Cable Diameter | 0.875 in |
Body Length | 3.58 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, NEMA Plug Configuration L24-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 347V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS41S-120)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Locking Plug (2811)
- LEVITON Locking Plug (2311)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Locking Plug (ML1-AP)
- LEVITON Locking Plug (2511)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- Leviton Locking Plugs