Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W82
Zoro # G404255973
product price: $131.99
/ea
Sold in multiples of 10 for $1,319.90
Free Shipping & Returns
$1,319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L22-30R
- Amps 30 A
- Voltage - Plugs and Receptacles 277/480 V AC
- Voltage 277/480 VAC
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W82
- Zoro # G404255973
- UPC # 78477968833
- Country of Origin United States
- Category Locking Connectors
Dimensions
Overall Length | 5.52 in |
Face Diameter | 2.75 in |
Outside Diameter | 2.75 in |
For Minimum Cable Diameter | 0.625 in |
Minimum Wire Size | 12 AWG |
For Maximum Cable Diameter | 1.125 in |
Maximum Wire Size | 8 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L22-30R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Locking Connector (2343)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON Locking Connector (CS8264C)
- Leviton Locking Connectors