Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W81
Zoro # G204393370
product price: $79.99
/ea
Sold in multiples of 10 for $799.90
Free Shipping & Returns
$799.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L21-30R
- Amps 30 A
- Voltage - Plugs and Receptacles 120/208 V AC
- Voltage 120/208 VAC
- NEMA Configuration L21-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W81
- Zoro # G204393370
- UPC # 78477968826
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Maximum Cable Diameter | 1.125 in |
For Minimum Cable Diameter | 0.625 in |
Overall Length | 5.38 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 2.75 in |
Minimum Wire Size | 12 AWG |
Outside Diameter | 3.44 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP69K, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Locking Connector (2513)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Locking Connector (2413)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- Leviton Locking Devices