Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W74
Zoro # G404393422
Sold in multiples of 10 for $981.90
Free Shipping & Returns
$981.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L14-30R
- Amps 30 A
- Voltage 125/250 VAC
- Voltage - Plugs and Receptacles 125/250 V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 29W74
- Zoro # G404393422
- UPC # 78477968772
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.625 in |
Maximum Wire Size | 8 AWG |
Overall Length | 5.38 in |
Minimum Wire Size | 12 AWG |
Outside Diameter | 2.75 in |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 2.75 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB4)
- LEVITON Locking Connector (2343)
- LEVITON Locking Connector (7764C)
- LEVITON Watertight Locking Connector (29W47)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Locking Connector (2313)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- Leviton Locking Devices