Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W49
Zoro # G504255972
product price: $104.99
/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
$1,049.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles L7-30R
- Voltage - Plugs and Receptacles 277 V AC
- Voltage 277 VAC
- NEMA Configuration L7-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W49
- Zoro # G504255972
- UPC # 78477968758
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.625 in |
Outside Diameter | 2.75 in |
Overall Length | 5.52 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 2.75 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L7-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- FAITH Standard Outlet, Duplex, White (SSRE1TR-WH-10)
- IFM Mounting Bracket For Type O5 (E21087)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON Watertight Locking Connector (25W34)
- LEVITON Locking Connector (CS8264C)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- Leviton Locking Devices