Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W48
Zoro # G204836860
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L6-30R
- Amps 30 A
- Voltage - Plugs and Receptacles 250 V AC
- Voltage 250 VAC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W48
- Zoro # G204836860
- UPC # 07847796874
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 2.75 in |
For Maximum Cable Diameter | 1.125 in |
For Minimum Cable Diameter | 0.625 in |
Overall Length | 5.38 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 3.44 in |
Minimum Wire Size | 12 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 3.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- GROTE Welding Cable, Black, 1Ga, 25 ft. Spool (82-5737)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Locking Connector (4579-C)
- LEVITON Locking Connector (6364CR)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- Leviton Locking Connectors