Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 29W08
Zoro # G804255955
product price: $98.15
/ea
Sold in multiples of 10 for $981.50
Free Shipping & Returns
$981.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250 V AC
- Voltage 125/250 VAC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W08
- Zoro # G804255955
- UPC # 78477968857
- Country of Origin United States
- Category Locking Connectors
Dimensions
Face Diameter | 2.75 in |
Minimum Wire Size | 12 AWG |
Overall Length | 5.52 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.625 in |
Outside Diameter | 2.75 in |
For Maximum Cable Diameter | 1.125 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON Locking Connector (6364CR)
- LEVITON Locking Connector (CS8364C)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Watertight Locking Connector (27W74)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- Leviton Locking Devices