Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 27W81
Zoro # G804393367
product price: $54.59
/ea
Sold in multiples of 10 for $545.90
$545.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L21-20R
- Voltage - Plugs and Receptacles 120/208 V AC
- Voltage 120/208 VAC
- Number of Poles 4
Product Information
- Brand Leviton
- MFR # 27W81
- Zoro # G804393367
- UPC # 78477967904
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 3.22 in |
Face Diameter | 2.5 in |
Overall Length | 5.38 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Maximum Wire Size | 10 AWG |
Details
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- LEVITON Locking Connector (2413)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Locking Connector (2813)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Locking Connector (2333)
- Leviton Locking Connectors