Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 27W75
Zoro # G104836892
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L15-20R
- Voltage - Plugs and Receptacles 250 V AC
- Voltage 250 VAC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W75
- Zoro # G104836892
- UPC # 07847796779
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Maximum Cable Diameter | 0.875 in |
Overall Length | 5.38 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 2.5 in |
Outside Diameter | 3.22 in |
Maximum Wire Size | 10 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.40A, 250V AC, Non-Indicating (FNM-4/10)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Locking Connector (CS8364C)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- Leviton Locking Connectors