Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 25W49
Zoro # G404393385
Sold in multiples of 20 for $693.00
$693.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- NEMA Plug Configuration - Plugs and Receptacles L6-15R
- Voltage - Plugs and Receptacles 250 V AC
- Voltage 250 VAC
- NEMA Configuration L6-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 25W49
- Zoro # G404393385
- UPC # 07847796957
- Country of Origin United States
- Category Locking Connectors
Dimensions
Face Diameter | 1.78 in |
For Minimum Cable Diameter | 0.234 in |
For Maximum Cable Diameter | 0.687 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Outside Diameter | 2.3 in |
Overall Length | 4.06 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 1.78 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON Locking Connector (3762C)
- LEVITON Locking Connector (2713)
- LEVITON Locking Connector (2513)
- LEVITON Locking Connector (2813)
- LEVITON Locking Connector (CS8364C)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- Leviton Locking Connectors