Shop All Watertight Devices
Leviton
Watertight Connector, 7-15R, 15A, 277V
Mfr # 15W34
Zoro # G5668242
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 277VAC
- NEMA Plug Configuration - Plugs and Receptacles 7-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W34
- Zoro # G5668242
- UPC # 78477062340
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375" to 0.655" |
Height | 1.50 in |
Width | 9 in |
Length | 5.00 in |
Dimensions | 1.78 in Dia x 4.22 in L |
Cord Diameter | 0.375 to 0.655 in |
Description
15 Amp, 277 Volt, NEMA 7-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- Leviton Watertight Devices