Shop All Watertight Devices
Leviton
Watertight Connector, 6-15R, 15A, 250V
Mfr # 15W49
Zoro # G3844575
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W49
- Zoro # G3844575
- UPC # 78477848258
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375" to 0.655" |
Height | 1.50 in |
Width | 9 in |
Length | 5.00 in |
Cord Diameter | 0.375 to 0.655 in |
Dimensions | 1.78 in Dia x 4.22 in L |
Description
15-Amp, 250 Volt, Straight Blade, Industrial Grade, Connector, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- Leviton Watertight Devices