Shop All Watertight Devices
Leviton
Watertight Connector, 5-20R, 20A, 125V
Mfr # 15W33
Zoro # G3684284
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W33
- Zoro # G3684284
- UPC # 78477848265
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375" to 0.655" |
Wire Size | 16-10 AWG |
Height | 1.50 in |
Length | 5.00 in |
Width | 9 in |
Cord Diameter | 0.375 to 0.655 in |
Dimensions | 1.78 in Dia x 4.22 in L |
Description
20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- Leviton Watertight Devices