Shop All Watertight Devices
Leviton
Watertight Connector, 24-20R, 20A, 347Vac
Mfr # 15W18
Zoro # G3843017
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 347VAC
- NEMA Plug Configuration - Plugs and Receptacles 24-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W18
- Zoro # G3843017
- UPC # 78477065136
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375" to 0.875" |
Length | 5.00 in |
Width | 9 in |
Height | 1.50 in |
Dimensions | 1.78 in Dia x 4.22 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20 Amp Wetguard Straight Blade Grounding Conntector, 2-Pole, 3-Wire, Corrosion Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- LEVITON Watertight Receptacle (60W47)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- Leviton Watertight Devices