Shop All Watertight Devices
Leviton
Watertight Connector, 24-15R, 15A, 347Vac
Mfr # 15W16
Zoro # G3844916
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 347VAC
- NEMA Plug Configuration - Plugs and Receptacles 24-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W16
- Zoro # G3844916
- UPC # 78477065129
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.234" to 0.687" |
Length | 5.00 in |
Height | 1.50 in |
Width | 9 in |
Description
15-Amp, 347-Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- Leviton Watertight Devices