Shop All Watertight Devices
Leviton
Watertight Connector, 15/10A, 125V
Mfr # 15W07
Zoro # G3842448
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15/10
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W07
- Zoro # G3842448
- UPC # 78477474174
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.234" to 0.687" |
Length | 9.0000 in |
Height | 1.50 in |
Cord Diameter | 0.234 to 0.687 |
Dimensions | 1.78 in Dia x 4.22 in L |
Description
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SWITCH - PUSH BUTTON - SPST - OFF/ON (9008568)
- EATON Proximity Sensor, PNP, 12mm Detect Dist. (E57G-18UPN12-Q)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- SQUARE D Molded Case Circuit Breaker, BGA Series 50A, 3 Pole, 347/600V AC, B Curve (BGA36050)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- LEVITON Watertight Receptacle (60W47)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- Leviton Watertight Devices