Shop All Wall Plates
Leviton
Walplat Blank Insert Iv
Mfr # 80414-00I
Zoro # G3810498
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Combine voice, data, and A/V connectors in popular Decora and Duplex wallplate formats, Decora inserts are compatible with Decora and Decora Plus wallplates.
- Product Name QuickPort 80414-00I Decora Blank Faceplate Insert
- Product Color Ivory
- Product Type Faceplate Insert
- Mount Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80414-00I
- Zoro # G3810498
- UPC # 78477789971
- Country of Origin United States
- Category Wall Plates
Details
Features | Combine voice, data, and A/V connectors in popular Decora and Duplex wallplate formats, Decora inserts are compatible with Decora and Decora Plus wallplates. |
Product Name | QuickPort 80414-00I Decora Blank Faceplate Insert |
Product Color | Ivory |
Product Type | Faceplate Insert |
Mount Type | Wall Mount |
Description
Leviton Decora Plus and Decora Designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. You can go modern with decora plus screwless snap on wallplates which install fast and flawlessly. Sleek versatile and convenient they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- Leviton Wall Plates