Shop All Wall Plates
Leviton
Walplat 4G Gfi Decor Wh
Mfr # 80412-00W
Zoro # G3808160
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Features Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. For residential and light commercial use.
- Product Name 80412-00W Four Gang Decora Style Faceplate
- Product Type Faceplate
- Total Number of Sockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-00W
- Zoro # G3808160
- UPC # 78477488768
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 4 |
Features | Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. For residential and light commercial use. |
Product Name | 80412-00W Four Gang Decora Style Faceplate |
Product Type | Faceplate |
Total Number of Sockets | 4 |
Mount Type | Wall Mount |
Product Color | White |
Description
Leviton Decora Designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek versatile and convenient they also come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- Leviton Wall Plates