Shop All Wall Plates
Leviton
Walplat 2Gang/Blank Br
Mfr # 85025-000
Zoro # G3808346
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Product Color Brown
- Product Name 85025-000 Blank Faceplate
- Product Material Urea
- Environmentally Friendly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85025-000
- Zoro # G3808346
- UPC # 78477436905
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 2 |
Product Color | Brown |
Product Name | 85025-000 Blank Faceplate |
Product Material | Urea |
Environmentally Friendly | Yes |
Product Type | Faceplate |
Mount Type | Wall Mount |
Description
Familiar and functional Leviton Traditional Wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location whether in new or retrofit construction and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- LEVITON Straight Blade Plug (115PR)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Cover (001-04979-0GY)
- Leviton Lighting Controls