Shop All Wall Plates
Leviton
Wallplt Nylon 1G Blnk Wh
Mfr # 80714-00W
Zoro # G3808440
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Mount Type Wall Mount
- Product Name 80714-00W Single Gang Blank Faceplate
- Product Color White
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80714-00W
- Zoro # G3808440
- UPC # 78477493946
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Mount Type | Wall Mount |
Product Name | 80714-00W Single Gang Blank Faceplate |
Product Color | White |
Product Type | Faceplate |
Description
Familiar and functional Leviton Traditional Wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location whether in new or retrofit construction and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- Leviton Lighting Controls