Shop All Wall Plates
Leviton
WALLPLATES W/PLT 4PORT 86MM WH
Mfr # BL186-P4W
Zoro # G4080886
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 3.39 W x 3.39 H in
- Width 6 in
- Type British-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BL186-P4W
- Zoro # G4080886
- UPC # 78477304730
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.39 W x 3.39 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Color | White |
Material | Plastic |
Type | British-Style |
Application | Commercial Applications |
Standard | TIA/EIA-606;UL 94V-0;TIA/EIA-568-B |
Gang | 1 |
Mounting | Flush |
Description
Excella Quickport Wallplate, with ID Window, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- AMPHENOL AT #16 16-20AWG PIN NI LOOSE (AT60-202-16141)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- Leviton Lighting Controls