Shop All Wall Plates
Leviton
WALLPLATES W/PLT 2PT ID ANGLD 86MM
Mfr # BL186-A2W
Zoro # G4058477
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 0.50 in
- Type 1-Gang Angled
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BL186-A2W
- Zoro # G4058477
- UPC # 78477294659
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Depth | 0.86 in |
Dimensions | 3.39 in H x 3.39 in W |
Details
Color | White |
Material | Plastic |
Type | 1-Gang Angled |
Mounting Type | Flush |
Number of Ports | 2 |
Application | Commercial Applications |
Standard | TIA/EIA-606;UL 94V-0;TIA/EIA-568-B |
Gang | 1 |
Description
Excella Quickport Angled Wallplate, with ID Window, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Remote 4 Button, 20 Feet Cord for Hydraulic Power Unit (HPU), 253161 (253161)
- DUROMAX 100 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100C)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Wallplates P128 (86078)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- Leviton Lighting Controls