Shop All Wall Plates
Leviton
WALLPLATES W/PLT 2PORT ID 86MM WH
Mfr # BL186-P2W
Zoro # G4077368
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Flush
- Height 0.50 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BL186-P2W
- Zoro # G4077368
- UPC # 78477294994
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 3.39 H in x 3.39 W |
Details
Color | White |
Material | Plastic |
Mounting Type | Flush |
Type | British Style |
Number of Ports | 2 |
Application | Commercial Applications |
Series | Excella |
Gang | 1 |
Standard | TIA/EIA-606;UL 94V-0;TIA/EIA-568-B |
Description
Excella Quickport Wallplate, with ID Window, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- Leviton Lighting Controls