Shop All Wall Plates
Leviton
WALLPLATES W/PLT 1PT ID ANGLD 86MM
Mfr # BL186-A1W
Zoro # G4079136
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 3.39 W x 3.39 H in
- Type Angled
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BL186-A1W
- Zoro # G4079136
- UPC # 78477294666
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.39 W x 3.39 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Color | White |
Material | Plastic |
Type | Angled |
Application | Commercial Applications |
Mounting | Flush |
Standard | TIA/EIA-606;UL 94V-0;TIA/EIA-568-B |
Gang | 1 |
Description
Excella Quickport Angled Wallplate, with ID Window, 1-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- Leviton Wall Plates