Shop All Wall Plates
Leviton
Wallplates Wp2/Wh Pb1/10/100
Mfr # 88046
Zoro # G4057287
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Finish Painted
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88046
- Zoro # G4057287
- UPC # 78477813805
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | White |
Material | Painted Metal |
Finish | Painted |
Type | Combination |
Thickness | 0.220 in |
Application | Residential, Commercial |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 1.406 in |
Standard | CSA Certified;UL |
Description
2-Gang 1-Duplex 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Painted Metal, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- PLUGIT NMW35 1.75 in. White Extra Deep Outlet Box (PL934133)
- Leviton Lighting Controls