Shop All Wall Plates
Leviton
WALLPLATES WP MOS SG WH
Mfr # 41290-SMW
Zoro # G4052667
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Width 2.8"
- Type Wallplate
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-SMW
- Zoro # G4052667
- UPC # 78477863954
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 2.8" |
Height | 4.5" |
Length | 5.00 in |
Depth | 0.5" |
Dimensions | 2-3/4 in W x 1/2 in THK |
Details
Number of Gangs | 1 |
Material | ABS |
Type | Wallplate |
Mounting Type | Flush |
Product Material | Plastic |
Product Color | White |
Features | Materials: High-impact self-extinguishing ABS Plastic |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Name | MOS Faceplate |
Suitable For Use With | 2-Port QuickPort® Module Adapter |
Application | Commercial |
Thickness | 1/2 in |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Description
MOS Wallplate, single-gang, white
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK (222267)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- Leviton Lighting Controls