Shop All Wall Plates
Leviton
WALLPLATES WP MOS SG SS
Mfr # 41290-SMS
Zoro # G4074202
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Height 0.50 in
- Length 6.12 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-SMS
- Zoro # G4074202
- UPC # 78477629048
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 0.50 in |
Length | 6.12 in |
Width | 6 in |
Details
Color | Silver |
Material | Stainless Steel |
Type | Wallplate |
Application | Education, Healthcare, Conference Rooms and Many Other Applications |
Gang | 1 |
Description
Mos Wallplate, Single Gang W/ Id Windows, Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306A104)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- Leviton Wall Plates