Shop All Wall Plates
Leviton
WALLPLATES WP MOS SG LA
Mfr # 41290-SMT
Zoro # G4078174
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Size 2.75 W x 4.5 H in
- Number of Ports 2
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-SMT
- Zoro # G4078174
- UPC # 78477340714
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Width | 7 in |
Length | 5.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Material | ABS |
Number of Ports | 2 |
Type | Wallplate |
Mounting Type | Flush |
Thickness | 0.5 in |
Application | Commercial Applications |
Mount Type | Flush Mount, Wall Mount |
Product Color | Light Almond |
Product Name | Single-Gang MOS Wallplate, Light Almond |
Product Type | Faceplate |
Suitable For Use With | QuickPort® MOS Module |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Description
MOS Wallplate, single-gang, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- Leviton Wall Plates