Shop All Wall Plates
Leviton
WALLPLATES WP MOS SG BK
Mfr # 41290-SME
Zoro # G4083013
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Size 2.75 W x 4.5 H in
- Width 38020 in
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-SME
- Zoro # G4083013
- UPC # 78477863978
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Width | 38020 in |
Height | 0.50 in |
Length | 10.0000 in |
Details
Number of Gangs | 1 |
Material | ABS |
Number of Ports | 2 |
Mounting Type | Flush |
Type | Wallplate |
Thickness | 0.5 in |
Application | Commercial Applications |
Features | MOS Wallplate |
Product Color | Black |
Product Name | 1 Socket Faceplate |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Suitable For Use With | QuickPort® MOS Module |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Description
MOS Wallplate, single-gang, black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- AMERELLE Wallplt T/D Brsh Brass (154TD)
- Leviton Wall Plates