Shop All Wall Plates
Leviton
WALLPLATES WP MOS DG WH
Mfr # 41290-DMW
Zoro # G4046044
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material ABS
- Size 4.56 W x 4.5 H in
- Type Wallplate
- Width 8.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-DMW
- Zoro # G4046044
- UPC # 78477863992
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.5 H in |
Width | 8.00 in |
Height | 0.50 in |
Length | 7.00 in |
Details
Number of Gangs | 2 |
Material | ABS |
Type | Wallplate |
Mounting Type | Flush |
Application | Commercial |
Thickness | 1/2 in |
Product Name | QuickPort 2 Gang MOS Faceplate |
Product Type | Faceplate |
Product Line | QuickPort |
Product Color | White |
Mount Type | Wall Mount |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Suitable For Use With | 2-Port QuickPort® Module Adapter |
Description
MOS Wallplate, dual-gang, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB50N011F2)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- Leviton Lighting Controls