Shop All Wall Plates
Leviton
WALLPLATES WP MOS DG SS
Mfr # 41290-DMS
Zoro # G4067473
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material 304 Stainless Steel
- Length 4.25 in
- Type Wallplate
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-DMS
- Zoro # G4067473
- UPC # 78477629031
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Length | 4.25 in |
Height | 0.50 in |
Width | 6 in |
Details
Number of Gangs | 2 |
Material | 304 Stainless Steel |
Type | Wallplate |
Mounting Type | Flush |
Thickness | 0.5 in |
Application | Education, Healthcare, Conference Rooms and Many Other Applications |
Suitable For Use With | QuickPort® MOS Module |
Description
Dual Gang MOS Wallplate with ID Windows, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P18GY)
- Leviton Wall Plates