Shop All Wall Plates
Leviton
WALLPLATES WP MOS DG LA
Mfr # 41290-DMT
Zoro # G4080308
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material ABS
- Size 4.56 W x 4.5 H in
- Type Wallplate
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-DMT
- Zoro # G4080308
- UPC # 78477340660
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.5 H in |
Width | 8 in |
Height | 0.50 in |
Length | 7.00 in |
Details
Color | Light Almond |
Material | ABS |
Type | Wallplate |
Application | Commercial Applications |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Mounting | Flush |
Gang | 2 |
Description
MOS Wallplate, dual-gang, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- Leviton Wall Plates