Shop All Wall Plates
Leviton
WALLPLATES WP 8PORT DG ID GY
Mfr # 42080-8GP
Zoro # G4049684
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Type Standard
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-8GP
- Zoro # G4049684
- UPC # 78477951620
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Width | 8 in |
Height | 0.45 in |
Details
Color | Grey |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Gang | 2 |
Mounting | Flush |
Description
QuickPort Wallplate with ID window, dual gang, 8-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Leviton Lighting Controls