Shop All Wall Plates
Leviton
WALLPLATES WP 6PORT SG MID WH
Mfr # 41091-6WN
Zoro # G4008822
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Type Midway
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41091-6WN
- Zoro # G4008822
- UPC # 78477137291
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 0.45 in |
Width | 7 in |
Length | 5.00 in |
Details
Color | White |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Mounting | Flush |
Description
QuickPort Midsize Wallplate, Single Gang, 6-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- Leviton Wall Plates