Shop All Wall Plates
Leviton
WALLPLATES WP 6PORT SG MID LA
Mfr # 41091-6TN
Zoro # G4070876
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Height 7.0000 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41091-6TN
- Zoro # G4070876
- UPC # 78477286210
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 7.0000 in |
Width | 7 in |
Length | 5.00 in |
Details
Color | Light Almond |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Mounting | Flush |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 6-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- RACO Conduit Outlet Body, T Style, 3/4" Hub Sz (T075)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- Leviton Lighting Controls