Shop All Wall Plates
Leviton
WALLPLATES WP 6PORT SG ID BK
Mfr # 42080-6ES
Zoro # G4051032
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Height 0.45 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-6ES
- Zoro # G4051032
- UPC # 78477978412
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Black |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Mounting | Flush |
Description
QuickPort Wallplate with ID window, single gang, 6-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar3WhtUS)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- Leviton Lighting Controls