Shop All Wall Plates
Leviton
WALLPLATES WP 6PORT DG ID BK
Mfr # 42080-6EP
Zoro # G3958806
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Length 7.00 in
- Width 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-6EP
- Zoro # G3958806
- UPC # 78477951590
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Width | 4.7" |
Height | 4.5" |
Depth | 0.2" |
Details
Number of Gangs | 2 |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Features | Four designation ID windows, Individual-port configurability allows specification flexibility |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Product Name | QuickPort Faceplate |
Mount Type | Wall Mount |
Product Line | QuickPort |
Product Color | Black |
Product Material | Plastic |
Product Type | Faceplate |
Total Number of Sockets | 6 |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 6-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, Black (CW-5-BL)
- Leviton Lighting Controls