Shop All Wall Plates
Leviton
Wallplates Wp 4Port Sg Ext Wh
Mfr # 41080-4WL
Zoro # G4049928
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 2.76 W x 4.51 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4WL
- Zoro # G4049928
- UPC # 78477411285
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.76 W x 4.51 H in |
Length | 4.00 in |
Height | 0.50 in |
Width | 6.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Type | Standard |
Mounting Type | Flush |
Number of Ports | 4 |
Application | Commercial |
Thickness | 0.22 in |
Standard | CSA Certified/UL Listed;UL 94V-0;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | Leviton® Shielded Connector |
Description
QuickPort Wallplate For Large Connectors, Single Gang, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- Leviton Wall Plates