Shop All Wall Plates
Leviton
Wallplates Wp 4Port Sg Ext La
Mfr # 41080-4TL
Zoro # G4065958
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 2.76 W x 4.51 H in
- Width 6 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4TL
- Zoro # G4065958
- UPC # 78477411292
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.76 W x 4.51 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Color | Light Almond |
Material | Plastic |
Type | Standard |
Application | Commercial Applications |
Standard | CSA Certified/UL Listed;UL 94V-0;TIA/EIA-568-B;FCC Part 68;NEMA |
Mounting | Flush |
Gang | 1 |
Description
QuickPort Wallplate For Large Connectors, Single Gang, 4-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- Leviton Lighting Controls