Shop All Wall Plates
Leviton
WALLPLATES WP 4PORT SG ANG ID IV
Mfr # 42081-4IS
Zoro # G3975642
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 2.75 W x 4.50 H in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42081-4IS
- Zoro # G3975642
- UPC # 78477380208
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Details
Color | Ivory |
Material | Plastic |
Type | Angled |
Application | Commercial Applications |
Gang | 1 |
Mounting | Flush |
Standard | CAT 6A;CSA Certified;TIA/EIA-568-B;UL 94V-0;NEMA |
Description
Angled QuickPort Wallplate with ID Window, 4-port, single gang, ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- Leviton Lighting Controls