Shop All Wall Plates
Leviton
WALLPLATES WP 4 PORT SG ID TMPO WH
Mfr # 42090-4WS
Zoro # G4080572
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Type Wallplate
- Width 2.8"
- Length 12.7500 in
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42090-4WS
- Zoro # G4080572
- UPC # 78477709733
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 2.8" |
Length | 12.7500 in |
Height | 4.5" |
Depth | 0.9" |
Details
Number of Gangs | 1 |
Type | Wallplate |
Application | For use where port designation windows in a 1-piece, 1-gang, economical flush mount housing is |
Product Color | White |
Total Number of Sockets | 4 |
Product Line | QuickPlate Tempo |
Product Type | Faceplate |
Product Name | QuickPlate Tempo Single-Gang Wallplate with ID Windows, 4-Port, White |
Mount Type | Wall Mount, Surface Mount |
Product Material | Plastic |
Mounting | screws |
Description
QuickPlate Tempo Single-Gang Wallplate with ID Windows, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- Leviton Wall Plates